Steel Raised Handle Utility Cart 400 lb. Capacity, 27"L x 20"W x 42"H

  • Mfr # BPCRT-B

  • Zoro # G5895255


product price: $433.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
27 in
Overall Width
20 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPCRT-B
Zoro #
G5895255
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Length
27 in
Overall Width
20 in
Handle Height
42 in
Top Shelf Height
24 in
Caster Dia.
4"
Caster Width
1-1/4 in
Lip Height
1"
Shelf Length
20 in
Shelf Width
20 in
Caster Wheel Dia.
4 in
Overall LxWxH
27 in x 20 in x 42 in
Top Shelf Lip Height
1 in
Shelf LxW
20 in x 20 in

Details

Material
Steel
Color
Blue
Load Capacity
400 lb
Item
Bucket Truck
Wheel Type
4" x 1-1/4" Rubber
Handle Type
Raised
Number of Shelves
1
Utility Cart Item
Paint Cart
Finish
Powder Coated
Distance Between Shelves
13 in
Assembled/Unassembled
Assembled
Cart Shelf Style
Flush
Electrical Included
No
Caster Material
Rubber
Handle Included
Yes
Utility Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
400 lb
Non-Marking
No
Gauge
14 ga
Adjustable Increments
Fixed
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Lip Style
Flush
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid Casters, (2) Swivel
Shelf Construction
Solid
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Wheel Tread Type/Material
Standard Rubber

Description

Bucket Truck, Load Capacity 400 lb, Shelf Length 20 in, Shelf Width 20 in, Shelf Construction Solid, Material Steel, Method of Construction Welded, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.