Carbon Steel Screen, Steel, 24 1/2 in W, 26 in L, Brown

  • Mfr # FSP8511-U

  • Zoro # G6227837


product price:  $49.49
/ea

Key Features

Screen Material
Steel
Mesh Size Range
Coarse
Mesh Size
Not Rated
Width
24 1/2 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSP8511-U
Zoro #
G6227837
UPC #
011646714404
Country of Origin
China

Dimensions

Mesh Size Range
Coarse
Mesh Size
Not Rated
Width
24 1/2 in
Length
26 in
Overall Width
24 in
Overall Length
30 in

Details

Item
Carbon Steel Screen
Screen Material
Steel
Color
Brown
Frame Material
Galvanized Steel
Type
Riveted Mesh
Material
Carbon Steel
Coating
Powder
Mesh Type
Welded
Certifications Included
No Certificates Included

Description

Carbon Steel Screen, Material Carbon Steel, Overall Length 30 in, Overall Width 24 in, Wire Diameter 0.9116 in, Mesh Type Welded, Mesh Size Not Rated, Color Brown, Mesh Size Range Coarse, Coating Powder, Frame Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.