Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 4 Shelves, 24 in L

  • Mfr # HD260P600GP

  • Zoro # G9953903


product price:  $1,277.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Load Capacity
3,000 lb
Overall Length
24 in
Overall Width
60 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD260P600GP
Zoro #
G9953903
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Caster Dia.
6"
Shelf Width
24 in
Caster Width
2 in
Shelf Length
60 in
Lip Height
1-1/2"
Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
60 inx24 inx57 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
60 inx24 in

Details

Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Construction
Welded Steel
Handle Type
Flat
Number of Shelves
4
Features
1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip
Distance Between Shelves
13 in
Caster Material
Phenolic
Utility Cart Item
3 Sided Slat Truck
Finish
Powder Coated
Utility Cart Shelf Style
Lipped
Gauge
12 ga
Capacity per Shelf
750 lb.
Includes
4 Shelves, 3 slatted sides
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Side Panel Construction
Slat
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Side Panels
3
Number of Accessible Sides
1

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 60 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.