Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 4 Shelves, 42 in L, 25 in W

  • Mfr # ND236P600GP
  • Zoro # G2251798
product price: 
$
766.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
42 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ND236P600GP
Zoro #
G2251798
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Length
42 in
Overall Width
25 in
Shelf Length
36 in
Caster Width
2 in
Caster Dia.
6 in
Shelf Width
24 in
Lip Height
1-1/2"
Top Shelf Height
60 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
42 in x 25 in x 60 in
Caster Wheel Dia.
6 in
Shelf LxW
36 in x 24 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
4
Gauge
12 ga
Finish
Powder Coated
Caster Material
Phenolic
Caster Type
(2) Swivel, (2) Rigid
Construction
Welded Steel
Utility Cart Item
Ergonomic Stock Truck
Utility Cart Shelf Style
Lipped
Features
Ergonomic Tubular Handle, 1-1/2" Shelf Lips Up
Distance Between Shelves
15 in
Distance Between Top and Middle Shelf
15"
Includes
4 Shelves
Capacity per Shelf
750 lb
Number of Compartments
0
Number of Drawers
0
Distance Between Middle and Bottom Shelf
15"
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Method of Construction
Bolted
Caster Wheel/Tread Material
Phenolic
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 36 in, Shelf Width 24 in, Includes 4 Shelves, Top Shelf Height 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.