Steel Slump Cone
Mfr # 5DPD8
Zoro # G0588533
product price: $126.99
/ea
Free Shipping & Returns
Key Features
For Use With
H-3636 (5DPD6)
Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo
Features
Rust Resistant Steel Slump Cone
Product Type
Slump Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5DPD8
Zoro #
G0588533
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo
Overall Height
12 in
Details
Item
Steel Slump Cone
For Use With
H-3636 (5DPD6)
Features
Rust Resistant Steel Slump Cone
Product Type
Slump Cone
Compatible Product Type
Base Plate
Description
Steel Slump Cone, Product Type Slump Cone, Features Rust Resistant Steel Slump Cone, Overall Height 12 in, Overall Length Not Applicable, Overall Width Not Applicable, Compatible Product Type Base Plate, Compatible with Manufacturer Model Number H-3636, Manufacturer Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.