Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Combo Tool, Sealless

  • Mfr # 52YU74

  • Zoro # G8041419


product price: $1,098.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy Duty
For Use With
Steel
For Strapping Width
3/4"
Notch Type
Sealless
For Strapping Thickness
0.017" to 0.023"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52YU74
Zoro #
G8041419
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
3/4"
For Strapping Thickness
0.017" to 0.023"
Handle Length
11 in
Overall Width
5 in
Overall Height
8 in
Min. Strapping Width
3/4 in
Max. Strapping Width
3/4 in
Overall Length
15 in
Fits Strap Width
3/4 in

Details

Item
Strapping Combo Tool
Application
Heavy Duty
For Use With
Steel
Notch Type
Sealless
Material
Steel
Weight
8 lb.
Style
Front Action
Tool Style
Feedwheel
Crimping
2 Sided
Tool Type
Combo Tool
Tool Strength
Standard Duty
Color
Black, Yellow
Tool Power Source
Manual
Fits Strap Tensile
2025 lb
Tool Tension Capacity
2,025 lb
Standards
CE
Seal Surface Type
Flat
Compatible Strapping
Steel Strapping
Tensioner Application
High Strength
Handle Grip
Yes
Tool Weight
8 lb
Handle Covering Material
Plastic
Tool Joint Type
Sealless

Description

Strapping Combo Tool, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Not Applicable, Fits Strap Width 3/4 in, Fits Strap Tensile 2025 lb, Tool Joint Type Sealless, Handle Length 11 in, Tool Weight 8 lb, Tool Tension Capacity 2,025 lb, Tool Style Feedwheel, Tensioner Application High Strength, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 8 in, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.