Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Sealer, 1/2 in. W

  • Mfr # 40TP72

  • Zoro # G0387165


product price: $153.99
/ea
Free Shipping & Returns

Key Features

For Use With
Polyester
Application
Flat Surfaces
For Strapping Width
1/2"
Notch Type
Crimp
For Strapping Thickness
Up to 0.031"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40TP72
Zoro #
G0387165
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
1/2"
For Strapping Thickness
Up to 0.031"
Overall Height
1 1/2 in
Fits Strap Width
1/2 in
Min. Strapping Width
1/2 in
Max. Strapping Width
1/2 in
Overall Width
6 in
Overall Length
19 1/2 in
Handle Length
17 in

Details

Item
Strapping Sealer
For Use With
Polyester
Application
Flat Surfaces
Notch Type
Crimp
Material
Steel
Weight
4 lb.
Style
Front Action
Tool Action
Front Action
Tool Power Source
Manual
Tool Style
Front Action
Tool Seal Type
Open Serrated Seals
Tool Type
Sealer Tool
Compatible Strapping
Polyester Strapping
Handle Grip
Yes
Tool Joint Type
Crimp
Tool Strength
Standard Duty
Handle Covering Material
Plastic
Tensioner Application
High Strength
Color
Blue, Silver
Crimping
2 Sided
Standards
CE
Seal Surface Type
Flat
Tool Tension Capacity
820 lb
Compatible Seal Type
Open Seals
Fits Strap Tensile
600 to 820 lb
Tool Weight
4 lb

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile 600 to 820 lb, Tool Seal Type Open Serrated Seals, Tool Joint Type Crimp, Handle Length 17 in, Tool Weight 4 lb, Tool Tension Capacity 820 lb, Tool Style Front Action, Tensioner Application High Strength, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 1 1/2 in, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.