Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Sealer, 4 lb., 3/4 in. W

  • Mfr # 40TP69

  • Zoro # G0387171


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Application
Flat Surfaces
For Use With
Polyester
For Strapping Width
3/4"
Notch Type
Crimp
For Strapping Thickness
Up to 0.062"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40TP69
Zoro #
G0387171
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
3/4"
For Strapping Thickness
Up to 0.062"
Overall Width
6 in
Handle Length
17 in
Fits Strap Width
3/4 in
Overall Height
1 1/2 in
Max. Strapping Width
3/4 in
Overall Length
19 1/2 in
Min. Strapping Width
3/4 in

Details

Item
Strapping Sealer
Application
Flat Surfaces
For Use With
Polyester
Notch Type
Crimp
Material
Steel
Style
Front Action
Weight
4 lb.
Handle Grip
Yes
Color
Blue, Silver
Tool Strength
Heavy Duty
Tensioner Application
High Strength
Tool Type
Sealer Tool
Standards
CE
Compatible Seal Type
Open Seals
Tool Power Source
Manual
Handle Covering Material
Plastic
Tool Joint Type
Crimp
Compatible Strapping
Polyester Strapping
Tool Tension Capacity
2,500 lb
Crimping
2 Sided
Tool Action
Front Action
Fits Strap Tensile
1900 to 2500 lb
Tool Weight
4 lb
Seal Surface Type
Flat
Tool Seal Type
Open Serrated Seals
Tool Style
Front Action

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile 1900 to 2500 lb, Tool Seal Type Open Serrated Seals, Tool Joint Type Crimp, Handle Length 17 in, Tool Weight 4 lb, Tool Tension Capacity 2,500 lb, Tool Style Front Action, Tensioner Application High Strength, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 1 1/2 in, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.