Shop ZORO SELECT

Steel Strapping Sealer, 5 lb., 3/4 in. W

  • Mfr # 40TP77
  • Zoro # G0387129

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

For Use With
Polyester
Application
Flat Surfaces
For Strapping Width
3/4"
Notch Type
Crimp
For Strapping Thickness
Up to 0.062"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40TP77
Zoro #
G0387129
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
3/4"
For Strapping Thickness
Up to 0.062"
Max. Strapping Width
3/4 in
Handle Length
21 in
Overall Height
2 in
Min. Strapping Width
3/4 in
Fits Strap Width
3/4 in
Overall Length
23 in
Overall Width
7 in
For Strapping Width - Maximum
3/4 in
For Strapping Width - Minimum
3/4 in
Wire Rope Length
23 in
Length
23 in

Details

Item
Strapping Sealer
For Use With
Polyester
Application
Flat Surfaces
Notch Type
Crimp
Style
Front Action
Weight
5 lb.
Material
Steel
Color
Blue, Silver
Handle Covering Material
Plastic
Tool Joint Type
Crimp
Standards
CE
Tool Weight
5 lb
Tool Style
Front Action
Tensioner Application
High Strength
Fits Strap Tensile
1900 to 2500 lb
Handle Grip
Yes
Compatible Strapping
Polyester Strapping
Tool Type
Sealer Tool
Tool Seal Type
Open Serrated Seals
Tool Action
Front Action
Tool Tension Capacity
2,500 lb
Tool Power Source
Manual
Compatible Seal Type
Open Seals
Tool Strength
Heavy Duty
Seal Surface Type
Flat
Crimping
2 Sided
For Seal Surface
Flat
Includes Handle Grip
Yes
Crimping Style
1 Sided
Jointure Type
Crimp
For Strapping Material
Polyester
For Seal Type
Serrated Seals
Handle Grip Material
Plastic
Shell Material
Steel

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile 1900 to 2500 lb, Tool Seal Type Open Serrated Seals, Tool Joint Type Crimp, Handle Length 21 in, Tool Weight 5 lb, Tool Tension Capacity 2,500 lb, Tool Style Front Action, Tensioner Application High Strength, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 2 in, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.