Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Sealer, Manual, Steel

  • Mfr # 3CUP1

  • Zoro # G3918747


product price: $49.49
/ea

Key Features

For Use With
Steel
Application
Flat Surfaces
For Strapping Width
5/8"
Notch Type
Double Down
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUP1
Zoro #
G3918747
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
5/8"
Overall Length
13 in
Min. Strapping Width
5/8 in
Max. Strapping Width
5/8 in
Overall Width
4 1/2 in
Fits Strap Width
5/8 in
Overall Height
2 in
Handle Length
11 in

Details

Item
Strapping Sealer
For Use With
Steel
Application
Flat Surfaces
Notch Type
Double Down
Material
Steel
Tool Joint Type
Double Down Notch
Compatible Seal Type
Open Seals
Standards
CE
Tool Weight
2 lb
Crimping
2 Sided
Handle Covering Material
Plastic
Tensioner Application
Regular Duty
Tool Power Source
Manual
Tool Strength
Standard Duty
Fits Strap Tensile
1690 lb
Seal Surface Type
Flat
Handle Grip
No
Tool Type
Sealer Tool
Tool Seal Type
Open Seals
Compatible Strapping
Steel Strapping
Tool Action
Front Action
Tool Style
Front Action
Tool Tension Capacity
1,690 lb
Color
Black

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile 1690 lb, Tool Seal Type Open Seals, Tool Joint Type Double Down Notch, Handle Length 13 1/2 in, Tool Weight 2 lb, Tool Tension Capacity 1,690 lb, Tool Style Front Action, Tensioner Application Regular Duty, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 2 in, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.