Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Sealer, Manual, Steel

  • Mfr # 3CUP2

  • Zoro # G4277086


product price: $63.59
/ea

Key Features

For Use With
Steel
Application
Flat Surfaces
For Strapping Width
3/4"
Notch Type
Double Down
For Strapping Thickness
0.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUP2
Zoro #
G4277086
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
3/4"
For Strapping Thickness
0.020"
Overall Height
2 in
Min. Strapping Width
3/4 in
Max. Strapping Width
3/4 in
Handle Length
11 in
Overall Width
4 1/2 in
Fits Strap Width
3/4 in
Overall Length
13 in

Details

Item
Strapping Sealer
For Use With
Steel
Application
Flat Surfaces
Notch Type
Double Down
Material
Steel
Tool Joint Type
Double Down Notch
Seal Surface Type
Flat
Tool Type
Sealer Tool
Tool Style
Front Action
Compatible Seal Type
Open Seals
Tool Tension Capacity
3,205 lb
Tool Seal Type
Open Seals
Tool Strength
Heavy Duty
Tool Power Source
Manual
Fits Strap Tensile
3205 lb
Handle Grip
No
Standards
CE
Tensioner Application
Regular Duty
Compatible Strapping
Steel Strapping
Crimping
2 Sided
Tool Action
Front Action
Tool Weight
2 lb
Handle Covering Material
Plastic
Color
Black

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile 3205 lb, Tool Seal Type Open Seals, Tool Joint Type Double Down Notch, Handle Length 13 1/2 in, Tool Weight 2 lb, Tool Tension Capacity 3,205 lb, Tool Style Front Action, Tensioner Application Regular Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 2 in, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.