Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Tensioner, 7 lb. Weight

  • Mfr # 52YU60

  • Zoro # G7676667


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy Duty
For Use With
Steel
For Strapping Width
3/4"
Notch Type
Double Down
For Strapping Thickness
Up to 0.023"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52YU60
Zoro #
G7676667
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
3/4"
For Strapping Thickness
Up to 0.023"
Handle Length
6 in
Overall Length
8 in
Overall Height
4 in
Fits Strap Width
1/2 in to 3/4 in
Max. Strapping Width
3/4 in
Overall Width
3 in
Min. Strapping Width
1/2 in

Details

Item
Strapping Tensioner
Application
Heavy Duty
For Use With
Steel
Notch Type
Double Down
Style
Front Action
Material
Steel
Weight
7 lb.
Tool Seal Type
Pusher Seals
Tool Type
Tensioner Tool
Tensioner Application
Regular Duty Round
Compatible Strapping
Steel Strapping
Handle Grip
No
Tool Power Source
Manual
Standards
CE
Tool Strength
Standard Duty
Tool Weight
7 lb
Fits Strap Tensile
2025 lb
Tool Style
Feedwheel Pusher Bar
Tool Tension Capacity
2,025 lb
Color
Silver
Tensioner Type
Feedwheel Tensioner
Seal Surface Type
Round
Crimping
2 Sided
Handle Covering Material
Plastic

Description

Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Not Applicable, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile 2025 lb, Tool Seal Type Pusher Seals, Handle Length 9 1/2 in, Tool Weight 7 lb, Tool Tension Capacity 2,025 lb, Tool Style Feedwheel Pusher Bar, Tensioner Application Regular Duty Round, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 4 in, Tensioner Type Feedwheel Tensioner, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.