Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Tensioner, Buckle

  • Mfr # 52YU54

  • Zoro # G7509735


product price: $53.79
/ea

Key Features

Application
Heavy Duty
For Use With
Plastic
For Strapping Width
3/4"
Notch Type
Buckle
For Strapping Thickness
Up to 0.031"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52YU54
Zoro #
G7509735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
3/4"
For Strapping Thickness
Up to 0.031"
Handle Length
4 1/2 in
Overall Height
1 in
Min. Strapping Width
1/2 in
Overall Length
8 in
Fits Strap Width
1/2 in to 3/4 in
Overall Width
3 in
Max. Strapping Width
3/4 in

Details

Item
Strapping Tensioner
Application
Heavy Duty
For Use With
Plastic
Notch Type
Buckle
Material
Steel
Weight
5.5 lb.
Style
Front Action
Tool Style
Buckle Tensioner
Tool Power Source
Manual
Standards
CE
Tool Weight
2 lb
Compatible Strapping
Polypropylene Strapping
Handle Covering Material
Plastic
Crimping
2 Sided
Tool Type
Tensioner Tool
Tool Tension Capacity
1,000 lb
Tool Strength
Standard Duty
Handle Grip
No
Color
Black, Red
Seal Surface Type
Flat
Tensioner Application
Regular Duty
Fits Strap Tensile
300 to 1000 lb

Description

Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Not Applicable, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile 300 to 1000 lb, Handle Length Not Applicable, Tool Weight 2 lb, Tool Tension Capacity 1,000 lb, Tool Style Buckle Tensioner, Tensioner Application Regular Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 1 in, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.