Zoro Homepage

Steel Strapping Tensioner, Manual

  • Mfr # 3CUN7

  • Zoro # G4208994


product price: $164.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel
Application
Flat Surfaces
For Strapping Width
3/8" to 3/4"
For Strapping Thickness
0.015" to 0.023"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUN7
Zoro #
G4208994
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
3/8" to 3/4"
For Strapping Thickness
0.015" to 0.023"
Overall Width
4 in
Min. Strapping Width
1/2 in
Handle Length
11 1/2 in
Fits Strap Width
1/2 in to 3/4 in
Overall Height
6 in
Max. Strapping Width
3/4 in
Overall Length
14 in

Details

Item
Strapping Tensioner
For Use With
Steel
Application
Flat Surfaces
Material
Steel
Style
Feed Wheel
Weight
6 lb.
Tool Weight
7 lb
Tool Power Source
Manual
Tool Type
Tensioner Tool
Compatible Strapping
Steel Strapping
Standards
CE
Tensioner Application
Regular Duty
Tool Style
Feedwheel
Tool Tension Capacity
2,025 lb
Tensioner Type
Feedwheel Tensioner
Fits Strap Tensile
890 to 2025 lb
Tool Strength
Standard Duty
Handle Grip
Yes
Seal Surface Type
Flat
Color
Black, Red
Handle Covering Material
Plastic
Crimping
2 Sided

Description

Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Not Applicable, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile 890 to 2025 lb, Handle Length 14 in, Tool Weight 7 lb, Tool Tension Capacity 2,025 lb, Tool Style Feedwheel, Tensioner Application Regular Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 6 in, Tensioner Type Feedwheel Tensioner, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.