Zoro Homepage

Steel U-Edging, PK 10

  • Mfr # 065EDGE-72

  • Zoro # G608391460


product price: $192.99
/pk 10, $19.30/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Width
1/16 in
Shape
U-Shaped
Heat Treatable
Not Heat Treatable
Inside Height
0.952 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
065EDGE-72
Zoro #
G608391460
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1/16 in
Inside Height
0.952 in
Leg Thickness
1/16 in
Outside Base Width
1 in
Overall Height
1 in
Overall Length
6 ft
Inside Base Width
1/16 in
Outside Leg Length
3/16 in

Details

Item
Carbon Steel U-Edging
Material
Carbon Steel
Shape
U-Shaped
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Fabrication
Welded
System of Measurement
Inch
Leg Inside Corner Shape
Round
Material Grade
1008

Description

Carbon Steel U-Edging, Material Carbon Steel, Material Grade 1008, Brinell Hardness Not Applicable, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Leg Thickness 1/16 in, Mechanical Finish Mill, Outside Base Width 1 in, Outside Leg Length 3/16 in, Leg Inside Corner Shape Round, Overall Length 6 ft, Inside Height 0.952 in, Fabrication Welded, Inside Base Width 1/16 in, Shape U-Shaped, Standards Not Applicable, Overall Height 1 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.