Shop ZORO SELECT
See all product information
Create Account
Steel U-Edging, PK 10
- Mfr # 563EDGE-72
- Zoro # G308391456
product price:Â
$
198.99
/pk of 10, $19.90/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Height
7/8 in
Overall Length
6 ft
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 563EDGE-72
- Zoro #
- G308391456
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 7/8 in
- Overall Length
- 6 ft
- Overall Width
- 9/16 in
- Outside Base Width
- 7/8 in
- Leg Thickness
- 1/16 in
- Outside Leg Length
- 11/16 in
- Inside Height
- 0.952 in
- Inside Base Width
- 9/16 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Item
- Carbon Steel U-Edging
- Material
- Carbon Steel
- Heat Treatable
- Not Heat Treatable
- Mechanical Finish
- Mill
- Leg Inside Corner Shape
- Square
- System of Measurement
- Inch
- Shape
- U-Shaped
- Material Grade
- 1008
- Fabrication
- Welded
- Heat Treatment
- No Heat Treatment
- Shell Material
- Carbon Steel
Description
Carbon Steel U-Edging, Material Carbon Steel, Material Grade 1008, Brinell Hardness Not Applicable, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Leg Thickness 1/16 in, Mechanical Finish Mill, Outside Base Width 7/8 in, Outside Leg Length 11/16 in, Leg Inside Corner Shape Square, Overall Length 6 ft, Inside Height 0.952 in, Fabrication Welded, Inside Base Width 9/16 in, Shape U-Shaped, Standards Not Applicable, Overall Height 7/8 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.