Steel U-Edging, PK10
Mfr # 437EDGE-72
Zoro # G208391457
product price: $192.99
/pk 10, $19.30/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Length
6 ft
Leg Thickness
1/16 in
Outside Base Width
1 in
Shape
U-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
437EDGE-72
Zoro #
G208391457
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 ft
Leg Thickness
1/16 in
Outside Base Width
1 in
Overall Height
1 in
Inside Base Width
7/16 in
Outside Leg Length
9/16 in
Inside Height
0.952 in
Overall Width
7/16 in
Details
Item
Carbon Steel U-Edging
Material
Carbon Steel
Shape
U-Shaped
Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Material Grade
1008
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Fabrication
Welded
Description
Carbon Steel U-Edging, Material Carbon Steel, Material Grade 1008, Brinell Hardness Not Applicable, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Leg Thickness 1/16 in, Mechanical Finish Mill, Outside Base Width 1 in, Outside Leg Length 9/16 in, Leg Inside Corner Shape Round, Overall Length 6 ft, Inside Height 0.952 in, Fabrication Welded, Inside Base Width 7/16 in, Shape U-Shaped, Standards Not Applicable, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.