Shop LITTLE GIANT

Utility Cart with Flush Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 53 1/2 in L

  • Mfr # G-3048-8MR

  • Zoro # G2181518


product price: 
$
710.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
53 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-3048-8MR
Zoro #
G2181518
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
53 1/2 in
Overall Width
30 in
Shelf Length
48 in
Shelf Width
30 in
Top Shelf Height
32 in
Caster Dia.
8 in
Caster Width
2 in
Handle Height
35 in
Overall LxWxH
53 1/2 in x 30 in x 36 in
Caster Wheel Dia.
8 in
Caster Mounting Height
9 1/2 in
Caster Wheel Width
2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Shelf LxW
48 in x 30 in
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" Mold-On Rubber
Handle Type
Flat
Number of Shelves
2
Assembled/Unassembled
Assembled
Electrical Included
No
Utility Cart Shelf Style
Flush
Cart Shelf Style
Flush
Distance Between Shelves
19 1/2 in
Capacity per Shelf
1,200 lb
Gauge
12 ga
Includes
Raised Offset Handle
Utility Cart Item
Merchandise Collector
Handle Included
Yes
Non-Marking
No
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Mold on Rubber
Finish
Powder Coated
Construction
All-Welded Steel
Number of Drawers
0
Number of Compartments
0
Method of Construction
Welded
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Lip Style
Flush
Caster Wheel Tread Type/Material
Standard Rubber
Power Indicator
No
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Rubber
Platform Surface
Smooth
Includes Electrical Outlets
No
Number of Outlets
0
Caster Mounting Type
Plate
Caster Core Material
Steel
Caster Wheel Type
Standard
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 30 in, Includes Raised Offset Handle, Handle Height 35 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews