Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 41 1/2 in L

  • Mfr # GLF-2436-9P
  • Zoro # G7224524
product price: 
$
582.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
41 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLF-2436-9P
Zoro #
G7224524
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
41 1/2 in
Overall Width
24 in
Lip Height
1-1/2 in
Caster Dia.
9 in
Shelf Width
24 in
Caster Width
3 in
Shelf Length
36 in
Overall Depth
41"
Top Shelf Height
34 in
Handle Height
34 in
Shelf LxW
36 in x 24 in
Caster Wheel Dia.
9 in
Caster Wheel Width
3 in
Overall LxWxH
41 1/2 in x 24 in x 34 in
Caster Mounting Height
11 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
9" Pneumatic
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Distance Between Shelves
18 in
Utility Cart Shelf Style
Lipped
Caster Material
Pneumatic
Handle Included
Yes
Capacity per Shelf
600 lb
Cart Shelf Style
Lipped
Finish
Powder Coated
Utility Cart Item
Flush-Handle Instrument Cart
Number of Compartments
0
Number of Drawers
0
Assembled/Unassembled
Assembled
Top Material
Smooth Powder Coated Steel
Number of Outlets
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Core Material
Steel
Platform Surface
Smooth
Lip Style
4-Sided Lipped
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Includes Electrical Outlets
No
Caster Wheel Type
Pneumatic
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Method of Construction
Welded
Caster Frame Material
Steel
Power Indicator
No
Caster Brake Type
No Brake Included
Caster Wheel Tread Pattern
Sawtooth
Shelf Adjustability
Fixed
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 18 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.