Shop LITTLE GIANT

Utility Cart with Flush Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 65 1/2 in L

  • Mfr # G-3060-8PYBK

  • Zoro # G2246715


product price: 
$
900.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-3060-8PYBK
Zoro #
G2246715
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" Polyurethane
Handle Type
Flat
Number of Shelves
2
Includes
Raised Offset Handle
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Electrical Included
No
Utility Cart Shelf Style
Flush
Finish
Powder Coated
Gauge
12 ga
Non-Marking
Yes
Caster Type
(2) Rigid, (2) Swivel with Brake
Cart Shelf Style
Flush
Handle Included
Yes
Utility Cart Item
Merchandise Collector
Distance Between Shelves
19 1/2 in
Capacity per Shelf
1,800 lb
Number of Drawers
0
Type
Flush Shelves
Number of Compartments
0
Construction
Welded Steel
Number of Outlets
0
Lip Style
Flush
Method of Construction
Welded
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Core Material
Polyurethane
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Platform Surface
Smooth
Power Indicator
No
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Shelf Adjustability
Fixed
Caster Mounting Type
Plate

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 20 in, Shelf Length 60 in, Shelf Width 30 in, Includes Raised Offset Handle, Handle Height 35 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.