Shop ZORO SELECT

Platform Truck, Red, Steel, 1,600 lb

  • Mfr # 3BE79
  • Zoro # G3080655

product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 1/4 in
Overall Length
54 in
Overall Width
27 in
Color
Red
Load Capacity
1,600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3BE79
Zoro #
G3080655
UPC #
190735280270
Country of Origin
China
Color
Red
Load Capacity
1,600 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Hard Tread Plastic
Handle Type
Removable Raised
Handle Pocket Location
Dual Ends
Includes
Mounting Hardware
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Hard Tread Plastic
Finish
Powder Coated
Gauge
13 ga
Assembled/Unassembled
Unassembled
Deck Material
Steel
Number of Caster Wheels
4
Frame Material
Steel
Features
Not Related
Caster/Wheel Mounting Location
Standard
Number of Platforms
1
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Brake Type
No Brake Included
Deck Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Foldable
No
Deck Gauge
13 ga
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Construction
Solid
Deck Surface
Smooth
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Caster Wheel Type
Standard
Wire Color
Red

Dimensions

Overall Height
39 1/4 in
Overall Length
54 in
Overall Width
27 in
Deck LxWxH
54 in x 27 in x 9 in
Caster Wheel Width
1-3/8 in
Caster Wheel Dia.
6 in
Deck Height
9 in
Deck Length
54 in
Deck Width
27 in
Overall LxWxH
54 in x 27 in x 39-1/4 in
Handle Height
39 3/16 in
Caster Width
1-3/8 in
Caster Wheel Diameter
6 in
Wire Rope Length
54 in
Length
54 in

Description

Platform Truck, Load Capacity 1,600 lb, Overall Height 39 1/4 in, Overall Length 54 in, Overall Width 27 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 13 ga, Deck Height 9 in, Deck Length 54 in, Deck Width 27 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.