This item is Discontinued.

Jamco Utility Cart with Lipped Metal Shelves, Steel, 2,000 lb Load Capacity, 3 Shelves, 66 in L, 31 in W CC360R600GP

This item is Discontinued.

Jamco

Utility Cart with Lipped Metal Shelves, Steel, 2,000 lb Load Capacity, 3 Shelves, 66 in L, 31 in W (Discontinued)

Mfr # CC360R600GP
Zoro # G9805905
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC360R600GP
Zoro #
G9805905
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
66 in
Overall Width
31 in
Shelf Width
30 in
Shelf Length
60 in
Caster Dia.
6 in
Caster Width
2 in
Lip Height
1-1/2"
Top Shelf Height
48 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
66 in x 31 in x 48 in
Shelf LxW
60 in x 30 in
Shelf Lip Height
1-1/2"

Details

Item
Utility Cart with Lipped Metal Shelves
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Load Capacity
2,000 lb
Caster Material
Mold on Rubber
Wheel Type
Mold-on Rubber
Handle Type
Flat
Number of Shelves
3
Gauge
12 ga
Features
3 Shelves, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
Utility Cart Shelf Style
Lipped
Utility Cart Item
Stock Truck
Finish
Powder Coated
Construction
Welded Steel
Distance Between Shelves
17 in
Capacity per Shelf
665 lb
Includes
3 Shelves
Number of Compartments
0
Number of Drawers
0
Distance Between Top and Middle Shelf
17 in
Distance Between Middle and Bottom Shelf
17 in
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Power Indicator
No

Description

Utility Cart, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 665 lb, Distance Between Shelves 17 in, Shelf Length 60 in, Shelf Width 30 in, Includes 3 Shelves, Distance Between Middle and Bottom Shelf 17 in, Distance Between Top and Middle Shelf 17 in, Top Shelf Height 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.