Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 6 Shelves, 54 in L, 31 in W

  • Mfr # CF348P600GP

  • Zoro # G9955522


product price:  $1,126.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Overall Length
54 in
Load Capacity
3,000 lb
Overall Width
31 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF348P600GP
Zoro #
G9955522
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Length
54 in
Overall Width
31 in
Shelf Length
48 in
Caster Dia.
6 in
Caster Width
2 in
Shelf Width
30 in
Lip Height
1-1/2"
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 30 in
Overall LxWxH
54 in x 31 in x 72 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"

Details

Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
6
Construction
Welded Steel
Gauge
12 ga
Features
6 Shelves, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
Distance Between Shelves
11 in
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Utility Cart Item
Stock Truck
Number of Compartments
0
Distance Between Middle and Bottom Shelf
11"
Distance Between Top and Middle Shelf
11"
Includes
6 Shelves
Capacity per Shelf
500 lb
Number of Drawers
0
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Method of Construction
Bolted
Power Indicator
No
Caster/Wheel Mounting Location
Standard

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 6, Capacity per Shelf 500 lb, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 30 in, Includes 6 Shelves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.