Zoro Homepage

Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver

  • Mfr # 2HFY9

  • Zoro # G3131703


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Width
24"
Depth
16"
Height
11-1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HFY9
Zoro #
G3131703
UPC #
190735445136
Country of Origin
China

Dimensions

Width
24"
Depth
16"
Height
11-1/2"
Overall Height
18 in
Overall Depth
16 in
Overall Width
24 in
Usable Width
24 in
Usable Depth
16 in

Details

Item
Wall Shelf
Shelving Style
Solid
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Zinc-Plated
Gauge
18
Shelving Material
Steel
Shelf Style
Solid
Includes
Brackets
Shelf Capacity
100 lb
Shelving Gauge
18
Item - Wall Shelves
Wall Shelf
No. of Shelves
1
Finish - Shelving and Racks
Galvanized
Adjustability
Fixed
Mounting Mechanism
Direct
Standards
NSF
Load Capacity
100 lb
Load Capacity per Shelf
100 lb
Shelf Gauge
18 ga

Description

Wall Shelf, 18 ga, Solid Shelf Style, 100 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 16 in, Usable Width 24 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 16 in, Overall Height 18 in, Overall Width 24 in, 100 lb Load Capacity, Steel, Fixed, Silver, Zinc-Plated, NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.