Steel Wheel 6 In.
Mfr # MH6FVJ302G
Zoro # G9642315
product price: $28.15
/eaKey Features
Overall Width
6 in
Material
Steel
Fits Brand
Dayton
For Use With Mfr. Model Number
6FVJ3
Product Type
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH6FVJ302G
Zoro #
G9642315
UPC #
190735470213
Country of Origin
China
Dimensions
Overall Width
6 in
Details
Material
Steel
Item
Steel Wheel 6"
Fits Brand
Dayton
For Use With Mfr. Model Number
6FVJ3
Product Type
Wheel
Compatible with Product Type
Drum Dolly
Compatible Mfr. Model Number
6FVJ3
Description
Wheel, Material Steel, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.