Steel Wire Spool Cart 400 lb. Capacity, 12-1/4"L x 26-1/4"W x 48"H

  • Mfr # 30788

  • Zoro # G3920782


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
400 lb
Wheel Type
10" x 2-1/2" Solid Rubber Wheels
Wheel Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30788
Zoro #
G3920782
UPC #
091919307885
Country of Origin
United States

Dimensions

Wheel Diameter
10"
Overall Width
26 1/4 in
Overall Height
48 in
Wheel Width
(2) 2-1/2", (4) 2"
Overall Length
12 1/4 in
Spindle Dia.
1/2 in
Axle-Mounted Wheel Dia.
10 in
Overall LxWxH
12-1/4 in x 26-1/4 in x 48 in

Details

Material
Steel
Color
Black
Load Capacity
400 lb
Item
Wire-Spool Dispensing Cart
Wheel Type
10" x 2-1/2" Solid Rubber Wheels
Finish
Powder Coated
Utility Cart Item
Wire Spool Cart
Handle Included
Yes
Number of Spindles
8
Features
Allows For Easy Reel Changes
Wheel Material
Solid Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Standard
Caster/Wheel Configuration
(2) Axle-Mounted
Caster Brake Type
No Brake Included

Description

Wire-Spool Dispensing Cart, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Standard, Axle-Mounted Wheel/Tread Material Rubber, Caster Brake Type Not Applicable, Caster/Wheel Configuration (2) Axle-Mounted, Finish Powder Coated, Load Capacity 400 lb, Material Steel, Number of Spindles 8, Overall Height 48 in, Overall Length 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.