Zoro Homepage

Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Chrome

  • Mfr # 2HGD7

  • Zoro # G2890623


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Shelving Style
Ventilated
Width
60"
Depth
18"
Height
14"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HGD7
Zoro #
G2890623
UPC #
190735445457
Country of Origin
Multiple

Dimensions

Width
60"
Depth
18"
Height
14"
Overall Height
14 in
Overall Depth
18 in
Overall Width
60 in
Usable Depth
18 in
Usable Width
60 in

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 250 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 60 in, Mounting Mechanism Post, Overall Depth 18 in, Overall Height 14 in, Overall Width 60 in, 250 lb Load Capacity, Includes Mounting Hardware Yes, Steel, Adjustable, Silver, Chrome, NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.