Zoro Homepage

Steel Wire Wall Shelving, 18"D x 60"W x 54"H, Chrome

  • Mfr # 2HGF5

  • Zoro # G2483223


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shelving Style
Ventilated
Width
60"
Depth
18"
Height
54"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HGF5
Zoro #
G2483223
UPC #
190735445617
Country of Origin
Multiple

Dimensions

Width
60"
Depth
18"
Height
54"
Overall Width
60 in
Overall Depth
18 in
Overall Height
54 in
Usable Depth
18 in
Usable Width
60 in

Details

Item
Wire Wall Shelf
Shelving Style
Ventilated
Material
Steel
Number of Shelves
3
Color
Silver
Finish
Chrome
Shelving Gauge
18
Shelving Material
Steel
No. of Shelves
3
Item - Wall Shelves
Wire Wall Shelf
Shelf Adjustments
1 in
Finish - Shelving and Racks
Chrome Plated
Shelf Capacity
250 lb
Includes
(2) Shelves
Standards
NSF
Shelf Style
Ventilated
Includes Mounting Hardware
Yes
Load Capacity
750 lb
Load Capacity per Shelf
250 lb
Adjustability
Adjustable
Shelf Gauge
18 ga
Mounting Mechanism
Direct
Shelf Adjustment Increments
1 in

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 250 lb Load Capacity per Shelf, Number of Shelves 3, Usable Depth 18 in, Usable Width 60 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 18 in, Overall Height 54 in, Overall Width 60 in, 750 lb Load Capacity, (2) Shelves, Includes Mounting Hardware Yes, Steel, Adjustable, Silver, Chrome, NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.