Steel Wrap Woven Films, Gray
Mfr # VSW00002
Zoro # G7705062
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Heat Activated
No
Roll Width
48 in
Roll Length
600 ft
Packaging Film Type
Corrosion-Inhibiting VCI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSW00002
Zoro #
G7705062
UPC #
-
Country of Origin
United States
Dimensions
Roll Width
48 in
Roll Length
600 ft
Details
Color
Gray
Item
Steel Wrap Woven Films
Heat Activated
No
Packaging Film Type
Corrosion-Inhibiting VCI
Description
Steel Wrap Woven Films, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Roll Width 48 in, Roll Length 600 ft, Roll Weight 62 lb, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.