Steel Zinc Plated Finish Low Crown Acorn Nut Assortment, 120 pc.
Mfr # CT106
Zoro # G2693512
product price: $69.19
/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Zinc
Number of Sizes
13
Number of Pieces
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT106
Zoro #
G2693512
UPC #
-
Country of Origin
United States
Dimensions
Number of Sizes
13
Details
Item
Acorn Nut Assortment
System of Measurement
Inch
Material
Steel
Finish
Zinc
Number of Pieces
120
Type
Low Crown
Fastener Finish
Zinc Plated
Number of Nuts
120
Nut Finish
Zinc Plated
Nut Material
Steel
Washer Finish
Plain
Nut Type
Acorn Cap Nut
Product Type
Acorn Nut
Washer Basic Material
Steel
Description
Acorn Nut Assortment, Dimensional Standards SAE J483, Hex Type Standard Hex, Includes Washers No, Material Grade/Class 12L14, Number of Nuts 120, Number of Thread Sizes 13, Number of Washers 0, Nut Finish Zinc-Plated, Nut Material Steel, Nut Type Acorn Cap Nut, Smallest Thread Size #6-32, System of Measurement Inch, Thread Sizes #10-24, #10-32, #12-24, #6-32, #8-32, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.