Shop ZORO SELECT
See all product information
Create Account
STEELCADE BARRICADE TYPE I 12/8 HI T, High-Intensity Prismatic, 41 in Height, Orange/White
- Mfr # 97-03-001-01
- Zoro # G1218799
product price:Â
$
65.89
/ea
Key Features
Color
Orange/White
Height
41 in
Width
24 in
Standards
MASH, MUTCD, NCHRP-350
Empty Weight
13 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97-03-001-01
- Zoro #
- G1218799
- UPC #
- -
- Country of Origin
- United States
- Item
- STEELCADE BARRICADE TYPE I 12/8 HI T
- Color
- Orange/White
- Standards
- MASH, MUTCD, NCHRP-350
- Empty Weight
- 13 lb
- Fillable
- No
- Interlocking
- No
- Style
- Leg Frame
- Type
- Type I
- Accepts Weight Cartridge
- Yes
- Panel Material
- Plastic
- Reflective Grade
- High-Intensity Prismatic
- Barricade Color
- White
- Frame Material
- Steel
- Accepts Light
- Yes
- Reflective Stripe Color
- Orange, White
- Legend
- Blank
- Container Type
- Leg Frame
- Sensor Body Style
- Leg Frame
Dimensions
- Height
- 41 in
- Width
- 24 in
- Overall Height
- 48 in
- Overall Length
- 24 in
- Top Panel Height
- 12 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
STEELCADE BARRICADE TYPE I 12/8 HI T, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 13 lb, Type Type I, Reflective Grade High-Intensity Prismatic, Barricade Color White, Fillable No, Overall Height 48 in, Overall Length 24 in, Legend Blank, Interlocking No, Frame Material Steel, Panel Material Plastic, Standards MASH, MUTCD, NCHRP-350, Accepts Light Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.