STEELCADE BARRICADE TYPE II 8/8 EGR, Engineer, 47 in Height, Orange/White

  • Mfr # 97-03-002

  • Zoro # G1407099


product price: $63.19
/ea

Key Features

Color
Orange/White
Height
47 in
Width
24 in
Standards
MASH, MUTCD, NCHRP-350
Overall Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-03-002
Zoro #
G1407099
UPC #
-
Country of Origin
United States

Dimensions

Height
47 in
Width
24 in
Overall Height
47 in
Overall Length
24 in
Top Panel Height
8 in
Bottom Panel Height
8 in

Details

Item
STEELCADE BARRICADE TYPE II 8/8 EGR
Color
Orange/White
Standards
MASH, MUTCD, NCHRP-350
Empty Weight
13 lb
Interlocking
No
Fillable
No
Style
Leg Frame
Type
Type II
Reflective Grade
Engineer
Barricade Color
Orange/White
Accepts Weight Cartridge
Yes
Panel Material
Plastic
Accepts Light
Yes
Reflective Stripe Color
Orange/White
Frame Material
Steel

Description

STEELCADE BARRICADE TYPE II 8/8 EGR, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 13 lb, Type Type II, Reflective Grade Engineer, Barricade Color White, Fillable No, Overall Height 51 in, Overall Length 24 in, Legend Blank, Interlocking No, Frame Material Steel, Panel Material Plastic, Standards MASH, MUTCD, NCHRP-350, Accepts Light Yes, Bottom Panel Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.