Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 100 lb. Load, Black Wheel

  • Mfr # P3S-NB60G-SG5-WK

  • Zoro # G3316968


product price: $11.29
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
60 mm
Mounting Height
2 3/4 in
Load Rating
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-NB60G-SG5-WK
Zoro #
G3316968
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
60 mm
Mounting Height
2 3/4 in
Stem Length
7/8 in
Stem Dia.
7/16 in
Wheel Dia.
60 mm
Overall Height
71 mm
Caster Stem Size
7/16 in x 7/8 in
Swivel Radius
3-15/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
100 lb
Wheel/Tread Material
Nylon
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain
Number of Wheels
2
Caster Core Material
Nylon
Caster Wheel/Tread Material
Nylon
Caster Sub-Type
Swivel
Caster Swivel Lock Type
No Lock Included
Caster Wheel Shape
Standard
Caster Raceway
Plain Bore
Features
Sealed Precision Bearing Raceway
Caster Wheel Bearings
Plain
Caster Product Group
Swivel Caster With Brake
Caster Temp. Range
-20 Degrees To 250 Degrees F
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Wheel Color
Black
Core Color
Black
Caster Brake Included
Yes
Caster Load Rating Range
Light Duty
Frame Finish
Natural Black
Includes
Strap Type Brake
Swivel Lock Type
No Lock Included
Operating Temperature Range
-15 Degrees to 160 Degrees F
Swivel Raceway Type
Plain Bore
Wheel Core Material
Nylon
Wheel/Tread Color
Black
System of Measurement
Inch
Caster Break Type
Clicking Trailing End
Tread Color
Black
Includes Thread Guards
No
ESD Conductive
No
Caster Mounting Type
Grip Ring Stem
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P3 Series
Wheel/Tread Hardness
70-80 Shore D
Load Capacity
100 lb
Tread
Standard
Extended Lead
No
Load Capacity - Maximum
100 lb
Wheel Core Type
Solid
Wheel Hardness Rating
80 Shore D
Caster Features
Low-Profile
Operating Temperature - Maximum
160 Degrees F
Frame Color
Black
For Surface Type
Tile, Vinyl, Wood
Operating Temperature - Minimum
-15 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 100 lb Load Rating, 0 to 299 lb, 2 3/8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.