Zoro Homepage
This item is Discontinued.
Zoro Select Stem Caster, 100lb, Zinc Pltd, 3/8-16in Dia 99041-30CE-2316

Stem Caster, 100lb, Zinc Pltd, 3/8-16in Dia (Discontinued)

  • Mfr # 99041-30CE-2316
  • Zoro # G1897939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99041-30CE-2316
Zoro #
G1897939
UPC #
-
Country of Origin
Unknown

Dimensions

Wheel Width
1 in
Stem Length
1 1/2 in
Caster Thread Size
3/8-16
Stem Dia.
3/8 in
Overall Height
3 9/16 in
Wheel Dia.
3 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Load Rating
100 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
All Purpose Industrial and Commercial Casters
Number of Wheels
1
Wheel Color
Black
Caster Core Material
Rubber
Caster Wheel/Tread Material
Rubber
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. 26962,1920,0230
Features
Static Control
Core Color
Silver
Caster Wheel Bearings
Roller
Caster Brake Included
No
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Raceway
Double Ball
Swivel Raceway Type
Double Ball
Wheel Core Material
Rubber

Description

Stem Caster, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, Threaded, Zinc Plated Frame Finish, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.