Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 1/2" Stem Dia., 325 lb. Ld

  • Mfr # P12S-R040D-ST9-WB

  • Zoro # G3317433


product price: $22.15
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
5 in
Load Rating
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R040D-ST9-WB
Zoro #
G3317433
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
5 in
Stem Length
2-5/8 in
Thread Size
1/2"-13
Wheel Dia.
4 in
Overall Height
5 in
Stem Dia.
1/2 in
Caster Thread Size
1/2"-13
Caster Stem Size
1/2"-13 x 2-5/8 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
240 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Sub-Type
Swivel
Caster Load Rating Range
Light Duty
Caster Wheel Shape
Standard
Caster Wheel Bearings
Delrin
Caster Product Group
Swivel Caster With Brake
Caster Swivel Lock Type
No Lock Included
Caster Brake Included
Yes
Wheel Color
Black
Caster Wheel/Tread Material
Solid Rubber
Core Color
Black
Features
Noiseless Stem
Caster Core Material
Rubber
Caster Raceway
Double Ball
Standards
RoHS, ICWM, NSF
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-R-040x013/038D
Includes
Strap Type Brake
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Core Material
Hard Rubber
Wheel/Tread Color
Black
Wheel/Tread Hardness
70-85 Shore A
Includes Thread Guards
No
Load Capacity
150 lb
Caster Mounting Type
Threaded Stem
System of Measurement
Inch
ESD Conductive
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Color
Black
Series
P12 Series
Caster Break Type
Strap Type Brake
Extended Lead
No
Tread
Standard
For Surface Type
Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
80 Shore A
Operating Temperature - Maximum
180 Degrees F
Caster Features
Corrosion-Resistant, Quiet-Roll
Load Capacity - Maximum
240 lb

Description

Stem Caster, Swivel Caster with Brake, 240 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 in Mounting Height, Delrin, 1/2 In.-13 x 2-5/8 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.