Zoro Homepage

Stem Caster, 120 lb. Ld Rating, Gray Wheel

  • Mfr # P5S-UP030G-ST1

  • Zoro # G5780487


product price: $5.75
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
3 1/2 in
Load Rating
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-UP030G-ST1
Zoro #
G5780487
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Mounting Height
3 1/2 in
Stem Length
1-1/2 in
Thread Size
1/2"-13
Caster Thread Size
1/2"-13
Overall Height
3-1/2 in
Wheel Dia.
3 in
Stem Dia.
1/2 in
Caster Stem Size
1/2"-13 x 1-1/2 in
Swivel Radius
2-5/16 in

Description

Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.