Zoro Homepage

Stem Caster, 130 lb. Load, Gray Wheel

  • Mfr # P5S-UP040G-SG5-SB

  • Zoro # G3317248


product price: $17.19
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
4 13/16 in
Load Rating
130 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-UP040G-SG5-SB
Zoro #
G3317248
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Mounting Height
4 13/16 in
Stem Length
7/8 in
Overall Height
4-7/8 in
Wheel Dia.
4 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 7/8 in
Swivel Radius
3-5/16 in
Tire Thickness
5/16 in

Description

Stem Caster, Swivel Caster with Brake, 130 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.