Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 165 lb. Ld, 13/16" Stem Dia.

  • Mfr # P14S-RP030K-SX3

  • Zoro # G2146717


product price: $43.39
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 7/16 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14S-RP030K-SX3
Zoro #
G2146717
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 7/16 in
Stem Length
2-1/2 in
Thread Size
1/2"-13
Wheel Dia.
3 in
Overall Height
4-5/16 in
Caster Thread Size
1/2"-13
Stem Dia.
1 in - 1-1/8 in
Caster Stem Size
1/2"-13 x 2-1/4 in
Swivel Radius
2-15/16 in
Stem Diameter - Minimum
1 in
Tire Thickness
3/8 in

Details

Item
Swivel Expanding Stem Caster
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Load Rating
165 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Wheel Color
Gray
Caster Product Group
Swivel Caster
Caster Brake Included
No
Caster Load Rating Range
Light Duty
Caster Wheel Shape
Standard
Includes
Thread Guards
Replacement Wheel
Mfr. No. P-RP-030x013/031K
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Precision Ball
Core Color
Gray
Standards
RoHS, ICWM
Caster Raceway
Double Ball
Caster Temp. Range
-4 Degrees To 140 Degrees F
Features
Floor Protection, Noiseless Stem
Frame Finish
Zinc Plated
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range Available
Yes
Caster Sub-Type
Swivel
Caster Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel Core Material
Polypropylene
Wheel/Tread Color
Gray
Series
P14 Series
Tread
Standard
Caster Mounting Type
Expanding Stem
Wheel/Tread Hardness
85-95 Shore A
ESD Conductive
No
Includes Thread Guards
Yes
Tread Color
Gray
Caster Break Type
No Brake Included
Load Capacity
165 lb
System of Measurement
Inch
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Hardness Rating
70 Shore A
Compatible Wheel Manufacturer Model Number
P-UP-050X013/038B
Wheel Core Type
Solid
Load Capacity - Maximum
165 lb
Operating Temperature - Minimum
-20 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
For Surface Type
Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 7/16 in Mounting Height, Ball, 1/2 In.-13 x 2-1/4 in Caster Stem Size, Expanding Adapter, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.