Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 165 lb. Ld, 27/32" Stem Dia.

  • Mfr # P14S-RP030K-SG7-TB

  • Zoro # G1625861


product price: $56.69
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 7/16 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14S-RP030K-SG7-TB
Zoro #
G1625861
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 7/16 in
Stem Length
2-1/8 in
Stem Dia.
0.843 in
Wheel Dia.
3 in
Overall Height
4-5/16 in
Caster Stem Size
27/32 in x 2-1/8 in
Swivel Radius
2-15/16 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
165 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. P-RP-030x013/031K
Caster Product Group
Swivel Caster With Total-Lock
Includes
Total-Lock, Thread Guards
Features
Floor Protection, Noiseless Stem
Caster Swivel Lock Type
Total-Lock
Caster Brake Included
Yes
Caster Load Rating Range
Light Duty
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel Bearings
Precision Ball
Caster Wheel Shape
Standard
System of Measurement
Inch
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Color
Gray
Load Capacity
165 lb
Caster Temp. Range Available
Yes
Caster Core Material
Polypropylene
Core Color
Gray
Standards
RoHS, ICWM
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Operating Temperature Range
-20 Degrees to 180 Degrees F
Swivel Lock Type
Total Lock
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Wheel/Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Tread Color
Gray
Series
P14 Series
Wheel/Tread Hardness
85-95 Shore A
Includes Thread Guards
Yes
Caster Mounting Type
Grip Ring Stem
Extended Lead
No
Tread
Standard
Caster Break Type
Total Lock
Compatible Wheel Manufacturer Model Number
P-RP-030X013/031K
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Operating Temperature - Minimum
-20 Degrees F
For Surface Type
Tile, Vinyl, Wood
Load Capacity - Maximum
165 lb
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
70 Shore A

Description

Stem Caster, Swivel Caster with Total Lock, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 7/16 in Mounting Height, Ball, 27/32 in x 2-1/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.