Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 165 lb. Load, Gray Wheel

  • Mfr # P17S-UP030K-SG5

  • Zoro # G3317144


product price: $18.19
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 7/8 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17S-UP030K-SG5
Zoro #
G3317144
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 7/8 in
Stem Length
7/8 in
Wheel Dia.
3 in
Overall Height
4-7/8 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 7/8 in
Swivel Radius
3-1/16 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
165 lb
Wheel/Tread Material
Polyurethane
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Number of Wheels
1
Wheel Color
Gray
Caster Load Rating Range
Light Duty
Caster Brake Included
No
Caster Wheel Bearings
Precision Ball
Caster Wheel Shape
Standard
Caster Temp. Range
-15 Degrees To 160 Degrees F
Standards
RoHS, ICWM
Caster Wheel/Tread Material
Polyurethane
Caster Sub-Type
Swivel
Includes
Thread Guards
Caster Raceway
Precision Ball
Features
Floor Protective
Caster Temp. Range Available
Yes
Core Color
Gray
Caster Swivel Lock Type
No Lock Included
Caster Core Material
Polypropylene
Caster Product Group
Swivel Caster
Frame Finish
Natural Light Gray
Swivel Raceway Type
Sealed Single Ball Bearing
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Color
Gray
Wheel/Tread Hardness
50-60 Shore D
Caster Mounting Type
Grip Ring Stem
Load Capacity
165 lb
System of Measurement
Inch
Extended Lead
No
ESD Conductive
No
Tread
Standard
Tread Color
Gray
Caster Break Type
No Brake Included
Series
P17 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
Yes
Frame Color
Gray
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F
For Surface Type
Tile, Vinyl, Wood
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Maintenance-Free
Wheel Hardness Rating
60 Shore D
Load Capacity - Maximum
165 lb

Description

Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 7/8 in Mounting Height, Ball, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.