Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 165 lb. Load, Gray Wheel

  • Mfr # P17S-UP030K-ST5-TB

  • Zoro # G3317135


product price: $20.49
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 7/8 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17S-UP030K-ST5-TB
Zoro #
G3317135
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 7/8 in
Stem Length
1 in
Thread Size
5/16"-18
Wheel Dia.
3 in
Stem Dia.
5/16 in
Caster Thread Size
5/16-18
Overall Height
4-7/8 in
Caster Stem Size
5/16"-18 x 1 in
Swivel Radius
3-1/16 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
165 lb
Wheel/Tread Material
Polyurethane
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Wheel Shape
Standard
Caster Swivel Lock Type
Total-Lock
Core Color
Gray
Standards
RoHS, ICWM
Caster Load Rating Range
Light Duty
Wheel Color
Gray
Caster Sub-Type
Swivel
Includes
Total-Lock, Thread Guards
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Raceway
Precision Ball
Caster Product Group
Swivel Caster With Total-Lock
Caster Wheel Bearings
Precision Ball
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polypropylene
Caster Brake Included
Yes
Caster Temp. Range Available
Yes
Features
Floor Protective
Frame Finish
Natural Light Gray
Operating Temperature Range
-15 Degrees to 160 Degrees F
Swivel Lock Type
Total Lock
Swivel Raceway Type
Sealed Single Ball Bearing
Wheel Core Material
Polypropylene
Wheel/Tread Color
Gray
Load Capacity
165 lb
ESD Conductive
No
System of Measurement
Inch
Extended Lead
No
Tread
Standard
Wheel/Tread Hardness
50-60 Shore D
Includes Thread Guards
Yes
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Mounting Type
Threaded Stem
Series
P17 Series
Tread Color
Gray
Caster Break Type
Total Lock
Caster Features
Corrosion-Resistant, Maintenance-Free
Frame Color
Gray
Wheel Hardness Rating
60 Shore D
Operating Temperature - Maximum
160 Degrees F
For Surface Type
Tile, Vinyl, Wood
Operating Temperature - Minimum
-15 Degrees F
Load Capacity - Maximum
165 lb
Wheel Core Type
Solid

Description

Stem Caster, Swivel Caster with Total Lock, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 7/8 in Mounting Height, Ball, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.