Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 165 lb. Load, Gray Wheel

  • Mfr # P17S-UP030K-ST5

  • Zoro # G3317126


product price: $16.95
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 7/8 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17S-UP030K-ST5
Zoro #
G3317126
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 7/8 in
Stem Length
1 in
Thread Size
5/16"-18
Wheel Dia.
3 in
Caster Thread Size
5/16-18
Overall Height
4-7/8 in
Stem Dia.
5/16 in
Caster Stem Size
5/16"-18 x 1 in
Swivel Radius
3-1/16 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
165 lb
Wheel/Tread Material
Polyurethane
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Number of Wheels
1
Core Color
Gray
Caster Product Group
Swivel Caster
Caster Wheel/Tread Material
Polyurethane
Caster Swivel Lock Type
No Lock Included
Caster Raceway
Precision Ball
Caster Temp. Range Available
Yes
Includes
Thread Guards
Caster Temp. Range
-15 Degrees To 160 Degrees F
Features
Floor Protective
Caster Brake Included
No
Caster Wheel Bearings
Precision Ball
Caster Load Rating Range
Light Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Core Material
Polypropylene
Wheel Color
Gray
Standards
RoHS, ICWM
Frame Finish
Natural Light Gray
Operating Temperature Range
-15 Degrees to 160 Degrees F
Swivel Raceway Type
Sealed Single Ball Bearing
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Wheel/Tread Color
Gray
Extended Lead
No
Tread Color
Gray
Tread
Standard
ESD Conductive
No
Wheel/Tread Hardness
50-60 Shore D
Includes Thread Guards
Yes
Caster Break Type
No Brake Included
Series
P17 Series
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Mounting Type
Threaded Stem
Load Capacity
165 lb
Frame Color
Gray
For Surface Type
Tile, Vinyl, Wood
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Maintenance-Free
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F
Load Capacity - Maximum
165 lb
Wheel Hardness Rating
60 Shore D

Description

Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 7/8 in Mounting Height, Ball, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.