Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 190 lb. Ld, 27/32" Stem Dia.

  • Mfr # P14S-RP040K-SG7-TB

  • Zoro # G1611003


product price: $57.19
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
5 7/16 in
Load Rating
190 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14S-RP040K-SG7-TB
Zoro #
G1611003
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
5 7/16 in
Stem Length
2-1/8 in
Stem Dia.
0.843 in
Wheel Dia.
4 in
Overall Height
5-5/16 in
Caster Stem Size
27/32 in x 2-1/8 in
Swivel Radius
3-9/16 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
190 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Features
Floor Protection, Noiseless Stem
Caster Load Rating Range
Light Duty
Caster Swivel Lock Type
Total-Lock
Caster Sub-Type
Swivel
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Caster Temp. Range
-4 Degrees To 140 Degrees F
Standards
RoHS, ICWM
Wheel Color
Gray
Includes
Total-Lock, Thread Guards
Core Color
Gray
Caster Wheel Shape
Standard
Caster Wheel Bearings
Precision Ball
Caster Core Material
Polypropylene
Replacement Wheel
Mfr. No. P-RP-040x013/031K
Caster Brake Included
Yes
Caster Product Group
Swivel Caster With Total-Lock
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Raceway
Double Ball
Swivel Lock Type
Total Lock
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Color
Gray
Caster Mounting Type
Grip Ring Stem
Tread Color
Gray
ESD Conductive
No
Includes Thread Guards
Yes
Extended Lead
No
Caster Break Type
Total Lock
Series
P14 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
System of Measurement
Inch
Load Capacity
190 lb
Wheel/Tread Hardness
85-95 Shore A
Tread
Standard
Wheel Hardness Rating
70 Shore A
Operating Temperature - Maximum
180 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Wheel Core Type
Solid
Load Capacity - Maximum
190 lb
Compatible Wheel Manufacturer Model Number
P-RP-040X013/031K
Operating Temperature - Minimum
-20 Degrees F
For Surface Type
Tile, Vinyl, Wood

Description

Stem Caster, Swivel Caster with Total Lock, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 7/16 in Mounting Height, Ball, 27/32 in x 2-1/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.