Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 190 lb. Ld, 27/32" Stem Dia.

  • Mfr # P14SX-RP040K-SG7-TB-AM

  • Zoro # G1606429


product price: $71.19
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
5 7/16 in
Load Rating
190 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14SX-RP040K-SG7-TB-AM
Zoro #
G1606429
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
5 7/16 in
Stem Length
2-1/8 in
Wheel Dia.
4 in
Overall Height
5-5/16 in
Stem Dia.
0.843 in
Caster Stem Size
27/32 in x 2-1/8 in
Swivel Radius
3-9/16 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
190 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Stainless Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Replacement Wheel
Mfr. No. P-RP-040x013/031K
Frame Finish
Stainless Steel
Load Capacity
190 lb
Caster Brake Included
Yes
Caster Wheel Shape
Standard
Core Color
Gray
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Core Material
Polypropylene
Caster Product Group
Swivel Caster With Total-Lock
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Load Rating Range
Light Duty
Caster Sub-Type
Swivel
Standards
RoHS, ICWM
Caster Swivel Lock Type
Total-Lock
Caster Raceway
Double Ball
Includes
Total-Lock, Thread Guards, Anti-Microbial Tread
Wheel Color
Gray
System of Measurement
Inch
Caster Temp. Range Available
Yes
Features
Antimicrobial, Corrosion Resistance, Floor Protection, Noiseless Stem
Caster Wheel Bearings
Precision Ball
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Operating Temperature Range
-20 Degrees to 180 Degrees F
Swivel Lock Type
Total Lock
Wheel/Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P14X Series
Tread
Standard
Tread Color
Gray
Caster Break Type
Total Lock
ESD Conductive
No
Wheel/Tread Hardness
85-95 Shore A
Includes Thread Guards
Yes
Caster Mounting Type
Grip Ring Stem
Extended Lead
No
Frame Color
Silver
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Tile, Vinyl, Wood
Caster Features
Antimicrobial, Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Wheel Core Type
Solid
Load Capacity - Maximum
190 lb
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
70 Shore A

Description

Stem Caster, Swivel Caster with Total Lock, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 7/16 in Mounting Height, Ball, 27/32 in x 2-1/8 in Caster Stem Size, Friction Ring, Stainless Steel Caster Frame Material, Polished Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.