Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 2-3/8

  • Mfr # P3S-NB60G-H

  • Zoro # G3903059


product price: $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Caster Stem Type
Hollow Kingpin
Tread Shape
Standard
Wheel Width
2 in
Mounting Height
2 3/4 in
Load Rating
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-NB60G-H
Zoro #
G3903059
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 in
Mounting Height
2 3/4 in
Stem Dia.
0
Overall Height
2 51/64 in
Wheel Dia.
2 3/8 in

Details

Item
Stem Caster
Caster Stem Type
Hollow Kingpin
Tread Shape
Standard
Load Rating
100 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Furniture, Medical Equipment, Office Equipment, Store Fixtures
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain
Number of Wheels
2
Caster Sub-Type
Swivel
Core Color
Black
Wheel Color
Black
Caster Temp. Range
-15 Degrees to 160 Degrees F
Caster Brake Included
No
Caster Product Group
Swivel Caster
Caster Raceway
Precision Ball
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Nylon
Frame Finish
Unfinished
Standards
ANSI ICWM
Features
Sealed Precision Bearing Raceway
Caster Swivel Lock Type
No Lock Included
Caster Core Material
Nylon
Caster Load Rating Range
Light-Duty
Caster Wheel Shape
Standard
Caster Temp. Range Available
Yes
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Precision Ball
Wheel Core Material
Nylon
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Color
Black
Caster Mounting Type
Hollow Kingpin
Operating Temperature - Maximum
160 Degrees F
Load Capacity - Maximum
100 lb
Operating Temperature - Minimum
-15 Degrees F

Description

Stem Caster, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 2 3/8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, Hollow Kingpin, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.