Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 240 lb. Ld, 27/32" Stem Dia.

  • Mfr # P14S-RP060K-SG7-TB

  • Zoro # G1611030


product price: $65.99
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
7 7/16 in
Load Rating
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14S-RP060K-SG7-TB
Zoro #
G1611030
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
7 7/16 in
Stem Length
2-1/8 in
Stem Dia.
0.843 in
Wheel Dia.
6 in
Overall Height
7-5/16 in
Caster Stem Size
27/32 in x 2-1/8 in
Swivel Radius
4-5/8 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
240 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Load Rating Range
Light Duty
Caster Brake Included
Yes
Caster Wheel Bearings
Precision Ball
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Swivel Lock Type
Total-Lock
Caster Core Material
Polypropylene
Features
Floor Protection, Noiseless Stem
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel/Tread Material
Thermoplastic Rubber
Standards
RoHS, ICWM
Core Color
Gray
Includes
Total-Lock, Thread Guards
Caster Temp. Range Available
Yes
Wheel Color
Gray
Replacement Wheel
Mfr. No. P-RP-060x013/031K
Caster Raceway
Double Ball
Caster Product Group
Swivel Caster With Total-Lock
Operating Temperature Range
-20 Degrees to 180 Degrees F
Swivel Lock Type
Total Lock
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Gray
Caster Break Type
Total Lock
Caster Mounting Type
Grip Ring Stem
Includes Thread Guards
Yes
Extended Lead
No
Series
P14 Series
System of Measurement
Inch
Load Capacity
240 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Gray
Wheel/Tread Hardness
85-95 Shore A
ESD Conductive
No
Tread
Standard
Load Capacity - Maximum
240 lb
Compatible Wheel Manufacturer Model Number
P-RP-060X013/031K
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
70 Shore A
For Surface Type
Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll

Description

Stem Caster, Swivel Caster with Total Lock, 240 lb Load Rating, 0 to 299 lb, 6 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 7 7/16 in Mounting Height, Ball, 27/32 in x 2-1/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.