Stem Caster, 242 lb. Load Rating, Swivel

  • Mfr # LWK-TPA 126KF-11-FI-ER52

  • Zoro # G6242737


product price:  $54.19
/ea

Key Features

Caster Stem Type
Expanding Adapter
Tread Shape
Standard
Wheel Width
32 mm
Mounting Height
160 mm
Load Rating
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWK-TPA 126KF-11-FI-ER52
Zoro #
G6242737
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Width
32 mm
Mounting Height
160 mm
Stem Length
2 35/64 in
Thread Size
M10-1.5
Stem Dia.
63/64 in
Overall Height
6 7/16 in
Caster Thread Size
M8
Wheel Dia.
4 15/16 in
Caster Stem Size
63/64 in x 2-35/64 in
Swivel Radius
102.5 mm
Mounting Bolt Dia.
M12
Stem Diameter - Minimum
20 mm
Tire Thickness
8 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Stem Type
Expanding Adapter
Tread Shape
Standard
Load Rating
240 lb
Wheel/Tread Material
Rubber
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
Stop-Fix
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Number of Wheels
1
Standards
DIN EN, ANSI ICWM, ISO 9001
Caster Raceway
Single Ball
Core Color
Gray
Wheel Color
Gray
Caster Product Group
Swivel Caster With Brake
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Sub-Type
Swivel
Caster Wheel Bearings
Precision Ball
Caster Core Material
Polypropylene
Includes
Thread Guards
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Brake Included
Yes
Caster Load Rating Range
Light Duty
Caster Swivel Lock Type
Total-Lock
Caster Wheel Shape
Standard
Replacement Wheel
Mfr. No. TPA 126/8K-FK
Frame Finish
Unfinished
Swivel Lock Type
Total Lock
Swivel Raceway Type
Single Ball
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel Core Material
Plastic
Wheel/Tread Color
Gray
Series
LWK
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
System of Measurement
Metric
Tread
Standard
Caster Mounting Type
Hollow Kingpin
Load Capacity
110 kg
Extended Lead
No
Includes Thread Guards
Yes
Wheel/Tread Hardness
85 Shore A
ESD Conductive
No
Tread Color
Gray
Caster Break Type
Stop Fix Brake (Total Lock)
Wheel Core Type
Solid
For Surface Type
Tile, Vinyl, Wood
Wheel Hardness Rating
85 Shore A
Operating Temperature - Maximum
160 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Load Capacity - Maximum
240 lb
Operating Temperature - Minimum
-15 Degrees F
Frame Color
Gray

Description

Stem Caster, Swivel Caster, 240 lb Load Rating, 0 to 299 lb, 4 15/16 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 160 mm Mounting Height, Ball, 63/64 in x 2-35/64 in Caster Stem Size, Expanding Adapter, Glass Filled Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.