Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 250 lb. Load, Black Wheel

  • Mfr # P12S-PB035D-SG1

  • Zoro # G6881441


product price: $18.79
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 1/2 in
Load Rating
230 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB035D-SG1
Zoro #
G6881441
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 1/2 in
Stem Length
1-7/16 in
Overall Height
4-9/16 in
Caster Thread Size
M8
Wheel Dia.
3-1/2 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-7/16 in
Swivel Radius
3 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
230 lb
Wheel/Tread Material
Polyolefin
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Wheel Color
Black
Caster Swivel Lock Type
No Lock Included
Caster Wheel Shape
Standard
Material
polypropylene
Caster Wheel/Tread Material
Polypropylene
Caster Wheel Bearings
Delrin
Features
Smooth and Quiet
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-PB-035x013/038D
Color
Black
Caster Brake Included
No
Caster Product Group
Swivel Caster
Frame Finish
Zinc Plated
Standards
RoHS, ICWM, NSF
Core Color
Black
Caster Sub-Type
Swivel
Caster Core Material
Polypropylene
Caster Load Rating Range
Light Duty
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Raceway
Double Ball
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Operating Temperature Range
-15 Degrees to 160 Degrees F
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Black
Load Capacity
230 lb
Caster Break Type
No Brake Included
Tread Color
Black
Tread
Standard
Series
P12 Series
Wheel/Tread Hardness
60-70 Shore D
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
System of Measurement
Inch
Caster Mounting Type
Grip Ring Stem
Includes Thread Guards
No
Extended Lead
No
For Surface Type
Tile, Vinyl, Wood
Wheel Core Type
Solid
Load Capacity - Maximum
230 lb
Operating Temperature - Minimum
-15 Degrees F
Wheel Hardness Rating
65 Shore D
Caster Features
Corrosion-Resistant, Easy Turn
Compatible Wheel Manufacturer Model Number
P-PB-035X013/038D
Operating Temperature - Maximum
160 Degrees F

Description

Stem Caster, Swivel Caster, 230 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 1/2 in Mounting Height, Delrin, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.