Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 275 lb. Load, Black Wheel

  • Mfr # P12S-PB040D-SG2

  • Zoro # G6883429


product price: $19.79
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
5 in
Load Rating
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB040D-SG2
Zoro #
G6883429
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
5 in
Stem Length
1-7/8 in
Stem Dia.
7/16 in
Wheel Dia.
4 in
Overall Height
5 in
Caster Thread Size
M8
Caster Stem Size
7/16 in x 1-7/8 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
275 lb
Wheel/Tread Material
Polyolefin
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Core Material
Polypropylene
Caster Temp. Range Available
Yes
Core Color
Black
Caster Raceway
Double Ball
Color
Black
Material
polypropylene
Caster Wheel Bearings
Delrin
Caster Load Rating Range
Light Duty
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Product Group
Swivel Caster
Replacement Wheel
Mfr. No. P-PB-040x013/038D
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Caster Brake Included
No
Caster Wheel/Tread Material
Polypropylene
Caster Wheel Shape
Standard
Features
Smooth and Quiet
Wheel Color
Black
Standards
RoHS, ICWM, NSF
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Color
Black
Tread Color
Black
ESD Conductive
No
Includes Thread Guards
No
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Caster Break Type
No Brake Included
Series
P12 Series
Load Capacity
275 lb
Wheel/Tread Hardness
60-70 Shore D
Extended Lead
No
Caster Mounting Type
Grip Ring Stem
Wheel Hardness Rating
65 Shore D
Operating Temperature - Minimum
-15 Degrees F
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Easy Turn
Load Capacity - Maximum
275 lb
Operating Temperature - Maximum
160 Degrees F
For Surface Type
Tile, Vinyl, Wood
Compatible Wheel Manufacturer Model Number
P-PB-040X013/038D

Description

Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 5 in Mounting Height, Delrin, 7/16 in x 1-7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.