Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 325 lb. Load, Black Wheel

  • Mfr # P12R-R060D-SR2

  • Zoro # G3316943


product price: $22.69
/ea

Key Features

Caster Stem Type
Round Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Load Rating
325 lb
Wheel/Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-R060D-SR2
Zoro #
G3316943
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2 1/2 in
Overall Height
7-1/8 in
Wheel Dia.
6 in
Stem Dia.
1 in

Details

Item
Rigid Plate Caster
Caster Stem Type
Round Stem
Tread Shape
Standard
Load Rating
325 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel/Tread Material
Solid Rubber
Caster Temp. Range Available
Yes
Features
Smooth and Quiet
Caster Wheel Shape
Standard
Caster Core Material
Rubber
Core Color
Black
Caster Raceway
Double Ball
Caster Sub-Type
Rigid
Wheel Color
Black
Standards
RoHS, ICWM, NSF
Caster Product Group
Rigid Caster
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Wheel Bearings
Delrin
Frame Finish
Zinc Plated
Caster Load Rating Range
Light Duty
Caster Brake Included
No
Caster Swivel Lock Type
No Lock Included
Replacement Wheel
Mfr. No. P-R-0560x013/038D
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel Core Material
Hard Rubber
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
System of Measurement
Inch
Includes Thread Guards
No
Series
P12 Series
Extended Lead
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Wheel/Tread Hardness
70-85 Shore A
ESD Conductive
No
Tread Color
Black
Load Capacity
250 lb
Caster Break Type
No Brake Included
Caster Mounting Type
Round Stem
Tread
Standard
Caster Features
Quiet-Roll
Load Capacity - Maximum
325 lb
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Stem Caster, Rigid Caster, 325 lb Load Rating, 300 to 999 lb, 6 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Round, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.